Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0470-RA_14x10

  • Mfr # LCU3-0470-RA_14x10

  • Zoro # G4294398


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
The Placement of Hazardous Waste In This Container Is Strictly Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0470-RA_14x10
Zoro #
G4294398
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hazardous Waste Caution Sign
Header
Caution
Legend
The Placement of Hazardous Waste In This Container Is Strictly Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
The Placement Of Hazardous Waste In This Container Is Strictly Prohibited
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Background Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
Yes

Description

Reflective Hazardous Waste Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Placement Of Hazardous Waste In This Container Is Strictly Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.