Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Hearing Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0384-RA_10x7

  • Zoro # G4299578


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Plant
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0384-RA_10x7
Zoro #
G4299578
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hearing Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Plant
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Language
English
Header Legend Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Header Background Color
Black
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Metal Detectable
Yes
Write on Surface
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ear Protection Must Be Worn In This Plant
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Product Type
Reflective Hearing Caution Sign

Description

Reflective Hearing Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Plant, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.