Reflective Hearing Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0086-RA_10X7

  • Zoro # G8746720


product price: $8.45
/ea

Key Features

Header
Danger
Legend
Ear Protection Area Severe Hearing Damage Will Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0086-RA_10X7
Zoro #
G8746720
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hearing Danger Sign
Header
Danger
Legend
Ear Protection Area Severe Hearing Damage Will Result
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Ear Protection Area. Severe Hearing Damage Will Result.
Material Properties
Rigid
Metal Detectable
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Product Type
Reflective Hearing Danger Sign

Description

Reflective Hearing Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Area. Severe Hearing Damage Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.