Reflective Hearing Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0467-RA_10X7

  • Zoro # G9342761


product price: $8.69
/ea

Key Features

Header
Danger
Legend
Ear protection required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0467-RA_10X7
Zoro #
G9342761
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hearing Danger Sign
Header
Danger
Legend
Ear protection required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Language
English
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Danger
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Ear Protection Required
Glow In The Dark
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Reflective Hearing Danger Sign

Description

Reflective Hearing Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.