Reflective High-Pressure Cylinders Caution Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU3-0485-RA_14x10

  • Zoro # G4293497


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0485-RA_14x10
Zoro #
G4293497
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High-Pressure Cylinders Caution Sign
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Header Background Color
Black
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Style
Text
Background Color
Yellow
Language
English
Double-Sided
No
Material
Aluminum
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Header
Caution
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)

Description

Reflective High-Pressure Cylinders Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.