Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0076-RA_14X10

  • Zoro # G8745521


product price: $8.99
/ea

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0076-RA_14X10
Zoro #
G8745521
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Pressure Danger Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
High Pressure Gas Line
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Glow In The Dark
No
Sign Header
Danger
Corrosion Resistant
Yes
Metal Detectable
Yes
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No

Description

Reflective High Pressure Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.