Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective High Pressure Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0140-RA_14X10

  • Zoro # G9481276


product price: $10.59
/ea

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0140-RA_14X10
Zoro #
G9481276
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Pressure Warning Sign
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Orange
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend Background Color
Orange
Write on Surface
No
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend
High Pressure Air Authorized Personnel Only
ANSI 969 Compliant
No
Metal Detectable
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective High Pressure Warning Sign

Description

Reflective High Pressure Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.