Zoro Homepage

Reflective High Voltage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0045-RA_14X10

  • Zoro # G8742030


product price: $10.59
/ea

Key Features

Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0045-RA_14X10
Zoro #
G8742030
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Voltage Danger Sign
Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death.
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header
Danger
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Product Type
Reflective High Voltage Danger Sign

Description

Reflective High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Above. Contact Will Cause Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.