Zoro Homepage

Reflective High Voltage Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0049-RA_10X7

  • Zoro # G8742548


product price: $9.15
/ea

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0049-RA_10X7
Zoro #
G8742548
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Voltage Danger Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
High Voltage. Turn Power Off Before Servicing.
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Write on Surface
No
Sign Header Background Color
Red, Yellow
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Product Type
Reflective High Voltage Danger Sign

Description

Reflective High Voltage Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.