Reflective Hot Lead Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0529-RA_10X7

  • Zoro # G9349676


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Danger
Legend
Hot Lead Use Protective Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0529-RA_10X7
Zoro #
G9349676
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hot Lead Danger Sign
Header
Danger
Legend
Hot Lead Use Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Metal Detectable
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Header
Danger
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Sign Legend
Hot Lead Use Protective Equipment
Protective Coating
Clear Film Laminate

Description

Reflective Hot Lead Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Lead Use Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.