Shop LYLE

Reflective Hydrochloric Acid Danger Sign, 10 in H, 14 in W, English, LCU4-0464-RA_14X10

  • Mfr # LCU4-0464-RA_14X10
  • Zoro # G9342457

product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Hydrochloric acid (HCl)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0464-RA_14X10
Zoro #
G9342457
UPC #
-
Country of Origin
United States
Item
Reflective Hydrochloric Acid Danger Sign
Header
Danger
Legend
Hydrochloric acid (HCl)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Language
English
Write on Surface
No
Shape
Rectangle
Metal Detectable
Yes
Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend
Hydrochloric Acid (Hcl)
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
Sign Header
Danger
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Hydrochloric Acid Danger Sign
Shell Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Hydrochloric Acid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.