Reflective Hydrogen Sulfide Caution Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU3-0367-RA_14x10

  • Zoro # G4300576


product price: $8.99
/ea

Key Features

Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0367-RA_14x10
Zoro #
G4300576
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hydrogen Sulfide Caution Sign
Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Mounting Style
With Mounting Holes
Language
English
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Subject Matter
Cylinder & Compressed Gas
Background Color
Yellow
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header
Caution
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Possible Hydrogen Sulfide Gas Present
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate

Description

Reflective Hydrogen Sulfide Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Possible Hydrogen Sulfide Gas Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.