Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Hydrogen Sulfide Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0367-RA_10x7

  • Zoro # G4300591


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0367-RA_10x7
Zoro #
G4300591
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hydrogen Sulfide Caution Sign
Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Language
English
OSHA Compliant
Yes
Material
Aluminum
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Cylinder & Compressed Gas
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Legend
Possible Hydrogen Sulfide Gas Present
Metal Detectable
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Material Properties
Rigid
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Reflective Hydrogen Sulfide Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Possible Hydrogen Sulfide Gas Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.