Reflective Icy Conditions Label, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle

  • Mfr # U3-1469-RD_10X14

  • Zoro # G2747319


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Falling Snow And Ice
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1469-RD_10X14
Zoro #
G2747319
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Icy Conditions Label
Header
Danger
Legend
Falling Snow And Ice
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Background Color
White
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend
Falling Snow And Ice
Sign Header
Danger
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Icy Conditions Label

Description

Reflective Icy Conditions Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Snow And Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.