Reflective Icy Conditions Label, 5 in H, 7 in W, Plastic, Horizontal English, U4-1302-RD_7X5

  • Mfr # U4-1302-RD_7X5

  • Zoro # G2722618


product price:  $3.39
/ea

Key Features

Header
Caution
Legend
Falling Ice And Snow
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1302-RD_7X5
Zoro #
G2722618
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Icy Conditions Label
Header
Caution
Legend
Falling Ice And Snow
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Material
Vinyl
Double-Sided
No
Language
English
Header Legend Color
Yellow
Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Falling Ice And Snow
Graffiti Resistant
No
Sign Header
Caution
Abrasion Resistant
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Reflective Icy Conditions Label
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No

Description

Reflective Icy Conditions Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Ice And Snow, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.