Reflective Icy Conditions Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle

  • Mfr # U3-1464-RA_14X10

  • Zoro # G9651092


product price: $10.99
/ea

Key Features

Header
Danger
Legend
Falling Ice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1464-RA_14X10
Zoro #
G9651092
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Icy Conditions Sign
Header
Danger
Legend
Falling Ice
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Header
Danger
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Text Color
White
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Legend
Falling Ice
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Icy Conditions Sign

Description

Reflective Icy Conditions Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.