Reflective Icy Conditions Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U4-1301-RA_14X10

  • Zoro # G9637792


product price: $12.09
/ea

Key Features

Header
Caution
Legend
Falling Ice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1301-RA_14X10
Zoro #
G9637792
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Icy Conditions Sign
Header
Caution
Legend
Falling Ice
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Background Color
Yellow
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Includes Mounting Hardware
No
Glow In The Dark
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Caution
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
Falling Ice
Material Special Properties
Metal Detectable
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Icy Conditions Sign

Description

Reflective Icy Conditions Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.