Reflective Icy Conditions Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle

  • Mfr # U3-1464-RA_10X7

  • Zoro # G2747398


product price: $9.39
/ea

Key Features

Header
Danger
Legend
Falling Ice
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1464-RA_10X7
Zoro #
G2747398
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Icy Conditions Sign
Header
Danger
Legend
Falling Ice
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Material
Aluminum
Language
English
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Falling Ice
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Reflective Icy Conditions Sign

Description

Reflective Icy Conditions Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.