Reflective Keep Hands Clear Warning Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU6-0055-RA_14X10

  • Zoro # G9476026


product price: $10.59
/ea

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0055-RA_14X10
Zoro #
G9476026
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Keep Hands Clear Warning Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2218
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header
Warning
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Keep Hands Out Of Machinery
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Orange
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Keep Hands Clear Warning Sign

Description

Reflective Keep Hands Clear Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products