Shop LYLE

Reflective Laser Area Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0249-RA_10X7

  • Mfr # LCU4-0249-RA_10X7
  • Zoro # G8760005

product price: 
$
9.15
/ea

Key Features

Header
Danger
Legend
Laser Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0249-RA_10X7
Zoro #
G8760005
UPC #
-
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Blank
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Header
Danger
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable, Write-On Surface
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Symbol
Sign Legend
Laser Symbol
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Write on Surface
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Product Type
Reflective Laser Area Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Laser Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products