Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Lead Hazard Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0480-RA_14x10

  • Zoro # G4293795


product price: $8.99
/ea

Key Features

Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0480-RA_14x10
Zoro #
G4293795
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lead Hazard Caution Sign
Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Material Properties
Rigid
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow

Description

Reflective Lead Hazard Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.