Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Lead Hazard Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0011-RA_14X10

  • Zoro # G9471430


product price: $10.59
/ea

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0011-RA_14X10
Zoro #
G9471430
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lead Hazard Warning Sign
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header
Warning
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Orange, Yellow
Metal Detectable
Yes
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Lead Hazard Warning Sign

Description

Reflective Lead Hazard Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.