Reflective Lift Truck Label, 10 in H, 14 in W, Plastic, Horizontal English, U4-1536-RD_14X10

  • Mfr # U4-1536-RD_14X10

  • Zoro # G2720046


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Caution
Legend
Move On Green Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1536-RD_14X10
Zoro #
G2720046
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Lift Truck Label
Header
Caution
Legend
Move On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Background Color
Yellow
Material
Vinyl
Header Legend Color
Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Style
Text
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend
Move On Green Only
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Background Color
Black
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Lift Truck Label

Description

Reflective Lift Truck Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Move On Green Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products