Reflective Lift Truck Label, 5 in H, 7 in W, Plastic, Horizontal Rectangle, English, U4-1535-RD_7X5

  • Mfr # U4-1535-RD_7X5

  • Zoro # G2720070


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Move On Green Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1535-RD_7X5
Zoro #
G2720070
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Lift Truck Label
Header
Caution
Legend
Move On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Background Color
Black
Language
English
Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Outdoor Life Expectancy
1 to 3 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Style
Text
Chemical Resistant
No
Sign Header Background Color
Black
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Caution
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
Move On Green Only
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Reflective Lift Truck Label

Description

Reflective Lift Truck Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Move On Green Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.