Reflective Lift Truck Label, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1099-RD_10X7

  • Zoro # G2715925


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Warning
Legend
Go Slow Sound Horn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1099-RD_10X7
Zoro #
G2715925
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Lift Truck Label
Header
Warning
Legend
Go Slow Sound Horn
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Background Color
Orange
ANSI Compliant
Yes
Language
English
Double-Sided
No
Header Legend Color
Black
Legend Style
Text
Material
Vinyl
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Sign Legend
Go Slow Sound Horn
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Lift Truck Label

Description

Reflective Lift Truck Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.