Reflective Lift Truck Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U4-1535-RA_10X7

  • Zoro # G2720107


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Move On Green Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1535-RA_10X7
Zoro #
G2720107
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lift Truck Sign
Header
Caution
Legend
Move On Green Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Material
Aluminum
Sign Legend Color
Black
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Style
Text
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend
Move On Green Only
Sign Header Background Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Lift Truck Sign

Description

Reflective Lift Truck Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Move On Green Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.