Reflective Lift Truck Traffic Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0476-RA_10X7

  • Mfr # LCU4-0476-RA_10X7

  • Zoro # G9343857


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0476-RA_10X7
Zoro #
G9343857
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header
Danger
Corrosion Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Look Out For Lift Trucks
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White

Description

Reflective Lift Truck Traffic Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.