Shop LYLE

Reflective Lift Truck Traffic Warning Sign, 10 in H, 14 in W, English, LCU6-0100-RA_14X10

  • Mfr # LCU6-0100-RA_14X10
  • Zoro # G9478957

product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Look Out For Fork Lifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0100-RA_14X10
Zoro #
G9478957
UPC #
-
Country of Origin
United States
Item
Reflective Lift Truck Traffic Warning Sign
Header
Warning
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Orange
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Look Out For Fork Lifts
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Warning
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Lift Truck Traffic Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Lift Truck Traffic Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.