Reflective Loadiing & Unloading Label, 10 in H, 14 in W, Aluminum, Horizontal U5-1579-RD_14X10

  • Mfr # U5-1579-RD_14X10

  • Zoro # G2756516


product price: $5.79
/ea

Key Features

Header
Notice
Legend
Truck Drivers Must Wait In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1579-RD_14X10
Zoro #
G2756516
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loadiing & Unloading Label
Header
Notice
Legend
Truck Drivers Must Wait In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Material
Vinyl
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend
Truck Drivers Must Wait In This Area
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header
Notice
Sign Header Text Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loadiing & Unloading Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Must Wait In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.