Reflective Loadiing & Unloading Label, 10 in H, 14 in W, Aluminum, Horizontal U6-1034-RD_14X10

  • Mfr # U6-1034-RD_14X10

  • Zoro # G2716589


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1034-RD_14X10
Zoro #
G2716589
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loading & Unloading Label
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Language
English
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Background Color
Orange
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
Black
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Warning
Sign Header Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend
Back In Or Pull Out On Green Only (Mirrored Image)
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
Sign Legend Background Color
Orange
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loading & Unloading Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only (Mirrored Image), Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.