Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Loadiing & Unloading Label, 5 in H, 7 in W, Aluminum, Horizontal U6-1033-RD_7X5

  • Mfr # U6-1033-RD_7X5

  • Zoro # G2716616


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Warning
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1033-RD_7X5
Zoro #
G2716616
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loadiing & Unloading Label
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Orange
Header Legend Color
Black
Double-Sided
No
Background Color
Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Header
Warning
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Black, Orange
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Text Color
Black
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Back In Or Pull Out On Green Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loadiing & Unloading Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.