Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Loadiing & Unloading Label, 5 in H, 7 in W, Aluminum, Horizontal U6-1034-RD_7X5

  • Mfr # U6-1034-RD_7X5

  • Zoro # G2716570


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1034-RD_7X5
Zoro #
G2716570
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loading & Unloading Label
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Orange
Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Color
Black
Background Color
Orange
ANSI Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header Background Color
Black, Orange
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Text Color
Black
Sign Header
Warning
Adhesive Style
Permanent
Sign Legend
Back In Or Pull Out On Green Only (Mirrored Image)
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loading & Unloading Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only (Mirrored Image), Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.