Reflective Loadiing & Unloading Label, 7 in H, 10 in W, Aluminum, Vertical U5-1153-RD_10X7

  • Mfr # U5-1153-RD_10X7

  • Zoro # G2763586


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Drivers are Required to Sign In and Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1153-RD_10X7
Zoro #
G2763586
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loadiing & Unloading Label
Header
Notice
Legend
Drivers are Required to Sign In and Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Material
Vinyl
Background Color
White
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Language
English
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Legend
Drivers are Required to Sign In and Out
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loadiing & Unloading Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers are Required to Sign In and Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.