Reflective Loadiing & Unloading Label, 7 in H, 10 in W, Aluminum, Vertical U6-1033-RD_10X7

  • Mfr # U6-1033-RD_10X7

  • Zoro # G2716631


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1033-RD_10X7
Zoro #
G2716631
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loadiing & Unloading Label
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Background Color
Orange
Language
English
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Color
Black
Material
Vinyl
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Sign Legend
Back In Or Pull Out On Green Only
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loadiing & Unloading Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.