Reflective Loadiing & Unloading Label, 7 in H, 10 in W, Aluminum, Vertical U6-1034-RD_10X7

  • Mfr # U6-1034-RD_10X7

  • Zoro # G2716598


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1034-RD_10X7
Zoro #
G2716598
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loading & Unloading Label
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Background Color
Orange
Material
Vinyl
Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Adhesive Type
Acrylic
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Warning
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Back In Or Pull Out On Green Only (Mirrored Image)
Abrasion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loading & Unloading Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only (Mirrored Image), Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.