Reflective Loadiing & Unloading Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U5-1579-RA_10X7

  • Mfr # U5-1579-RA_10X7

  • Zoro # G2756531


product price: $9.69
/ea

Key Features

Header
Notice
Legend
Truck Drivers Must Wait In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1579-RA_10X7
Zoro #
G2756531
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Loadiing & Unloading Sign
Header
Notice
Legend
Truck Drivers Must Wait In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Background Color
White
Legend Color
Black
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Truck Drivers Must Wait In This Area
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Loadiing & Unloading Sign

Description

Reflective Loadiing & Unloading Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Must Wait In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.