Reflective Loadiing & Unloading Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U6-1033-RA_10X7

  • Mfr # U6-1033-RA_10X7

  • Zoro # G2716640


product price: $9.39
/ea

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1033-RA_10X7
Zoro #
G2716640
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Loadiing & Unloading Sign
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Black, Orange
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Header Legend Color
Black
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Header Background Color
Black, Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Legend
Back In Or Pull Out On Green Only
Sign Header
Warning
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Loadiing & Unloading Sign

Description

Reflective Loadiing & Unloading Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.