Zoro Homepage

Reflective Lockout Tagout Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0103-RA_14x10

  • Zoro # G4834886


product price: $10.35
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0103-RA_14x10
Zoro #
G4834886
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
Use Lockout Device During Maintenance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Language
English
Material
Recycled Aluminum
Subject Matter
Lockout Tagout
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Text Color
Black
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Legend
Use Lockout Device During Maintenance
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Style
Symbol and Text
State Specific Sign
No
Metal Detectable
Yes
Sign Header Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Reflective Lockout Tagout Caution Sign

Description

Reflective Lockout Tagout Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Lockout Device During Maintenance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.