Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Lockout Tagout Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0309-RA_14x10

  • Zoro # G4303936


product price: $10.59
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0309-RA_14x10
Zoro #
G4303936
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
Eliminate Doubt Lock It Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Aluminum
Header Legend Color
Yellow
Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
State Specific Sign
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Write on Surface
No
Corrosion Resistant
Yes
Sign Header
Caution
Sign Legend
Eliminate Doubt Lock It Out
Material Properties
Rigid
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Sign Header Style
Text
Product Type
Reflective Lockout Tagout Caution Sign

Description

Reflective Lockout Tagout Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eliminate Doubt Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products