Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Lockout Tagout Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0350-RA_14x10

  • Zoro # G4301599


product price: $10.59
/ea

Key Features

Header
Caution
Legend
This Equipment Has Been Locked Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0350-RA_14x10
Zoro #
G4301599
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
This Equipment Has Been Locked Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Glow In The Dark
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Legend
This Equipment Has Been Locked Out
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Lockout Tagout Caution Sign

Description

Reflective Lockout Tagout Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Has Been Locked Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.