Zoro Homepage

Reflective Lockout Tagout Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0103-RA_10x7

  • Zoro # G4834901


product price: $8.75
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0103-RA_10x7
Zoro #
G4834901
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
Use Lockout Device During Maintenance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Subject Matter
Lockout Tagout
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Metal Detectable
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend
Use Lockout Device During Maintenance
Sign Header
Caution
Write on Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Lockout Tagout Caution Sign

Description

Reflective Lockout Tagout Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Lockout Device During Maintenance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products