Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Lockout Tagout Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0309-RA_10x7

  • Zoro # G4303951


product price: $8.25
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0309-RA_10x7
Zoro #
G4303951
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
Eliminate Doubt Lock It Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Subject Matter
Lockout Tagout
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Eliminate Doubt Lock It Out
Sign Header
Caution
Material Special Properties
Metal Detectable
Sign Legend Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Material Properties
Rigid
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Product Type
Reflective Lockout Tagout Caution Sign

Description

Reflective Lockout Tagout Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eliminate Doubt Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.