Zoro Homepage

Reflective Lockout Tagout Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0344-RA_10x7

  • Zoro # G4301976


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0344-RA_10x7
Zoro #
G4301976
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
Lock Valves Before Entering Tanks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Double-Sided
No
Language
English
ANSI Compliant
Yes
Subject Matter
Lockout Tagout
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend
Lock Valves Before Entering Tanks
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr

Description

Reflective Lockout Tagout Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Valves Before Entering Tanks, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.