Reflective Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0686-RA_14X10

  • Zoro # G9466031


product price: $10.59
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0686-RA_14X10
Zoro #
G9466031
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Danger Sign
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Header Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
Danger
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Reflective Lockout Tagout Danger Sign

Description

Reflective Lockout Tagout Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products