Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0258-RA_10X7

  • Zoro # G8760757


product price: $8.89
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0258-RA_10X7
Zoro #
G8760757
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Danger Sign
Header
Danger
Legend
Equipment Is Locked Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Metal Detectable
Yes
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend
Equipment Is Locked Out
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Product Type
Reflective Lockout Tagout Danger Sign

Description

Reflective Lockout Tagout Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Is Locked Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.