Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Clearance. Accident Will Result In Serious Injury, 7 in x 10 in, Aluminum, LCU4-0059-RA_10X7

  • Mfr # LCU4-0059-RA_10X7

  • Zoro # G8743290


product price: $8.25
/ea

Key Features

Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0059-RA_10X7
Zoro #
G8743290
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Low Clearance Danger Sign
Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Sign Background Color
White
Legend Style
Symbol and Text
Header Legend Color
Black
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Product Type
Reflective Low Clearance Danger Sign

Description

Reflective Low Clearance Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.