Zoro Homepage

Reflective Machine Guards Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0322-RA_14x10

  • Zoro # G4303279


product price: $10.59
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0322-RA_14x10
Zoro #
G4303279
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine Guards Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Operate Without Guards
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Metal Detectable
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Machine Guards Caution Sign

Description

Reflective Machine Guards Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.