Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Machine Guards Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0104-RA_10x7

  • Zoro # G4834840


product price: $8.65
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0104-RA_10x7
Zoro #
G4834840
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine Guards Caution Sign
Legend
Do Not Operate Without Guards
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Subject Matter
Machine Guarding
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Metal Detectable
Yes
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Header
Caution
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Operate Without Guards.
Sign Header Style
Symbol and Text
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Reflective Machine Guards Caution Sign

Description

Reflective Machine Guards Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.