Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Machine & Operation Caution Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU3-0360-RA_14x10

  • Zoro # G4300996


product price: $10.59
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0360-RA_14x10
Zoro #
G4300996
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Header
Caution
Legend
Equipment Operated By Remote Control
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Language
English
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Metal Detectable
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
Equipment Operated By Remote Control
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Write on Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Machine & Operation Caution Sign

Description

Reflective Machine & Operation Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Operated By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products