Reflective Machine & Operation Caution Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU3-0474-RA_14x10

  • Zoro # G4294151


product price: $10.59
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0474-RA_14x10
Zoro #
G4294151
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Header
Caution
Legend
Do not wear jewelry, loose clothing or long hair when operating this equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Language
English
Header Legend Color
Yellow
Material
Aluminum
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Mirror Print
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Machine & Operation Caution Sign

Description

Reflective Machine & Operation Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products